Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock , 1-1/2"W, W/3" Shackle

  • Mfr # 1341117

  • Zoro # G302227294


product price: $33.49
/ea

Key Features

Height (in)
3 in
Length (in)
1.5 in
Width (in)
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1341117
Zoro #
G302227294
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
3 in
Length (in)
1.5 in
Width (in)
0.25 in

Description

Length: 1 1/2" Padlock Body | 38 Mm Padlock Body ;Width: 1/4" Diameter Shackle | 6 Mm Diameter Shackle |;25/32" Shackle, Closed | 20 Mm Shackle, Closed ;Height: 3" Shackle, Closed | 76 Mm Shackle, Closed ;Includes: 2 Keys Each ;Type: Locks Are N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.