Zoro Homepage

Palnut Mounting Bracket

  • Mfr # 262339

  • Zoro # G702240787


product price: $1.49
/ea
Sold in multiples of 7 for $10.43

Key Features

For Use With
# 26-2339 Palnut Bracket Mounting Screw
Features
Converts 2 Screw Mount to Palnut Mount
Type
Palnut Mount
Height
0.50 in
Length
1.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
262339
Zoro #
G702240787
UPC #
-
Country of Origin
Gambia

Dimensions

Height
0.50 in
Length
1.10 in
Width
0.50 in

Details

Item
Palnut Mounting Bracket
For Use With
# 26-2339 Palnut Bracket Mounting Screw
Features
Converts 2 Screw Mount to Palnut Mount
Type
Palnut Mount

Description

, Converts 2 Screw Mount To ;Palnut Mount ( 3/8"-24 ), # 26-2339;Palnut Bracket Mounting Screw, Need (2), # 26-2340

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.