
Pan Drawr 16-1/4X21-3/4
Mfr # 136390
Zoro # G502212328
product price: $22.35
/eaKey Features
Height (in)
1 in
Length (in)
21.75 in
Width (in)
16.25 in
Material
Heavy duty thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
136390
Zoro #
G502212328
UPC #
-
Country of Origin
Unknown
Dimensions
Height (in)
1 in
Length (in)
21.75 in
Width (in)
16.25 in
Details
Material
Heavy duty thermoplastic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.