Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pan, Food (Dual Handle, Black)

  • Mfr # 1331849

  • Zoro # G502225557


product price: $53.49
/ea

Key Features

For Use With
Prince Castle DHB-BK; Duke FWM3-22, FWM3-23, FWM3-24, FWM3-42, IRHS Series; Merco MHCFA-22, MHCFA-23, MHCFA-24, MHCFA-34
Features
Dual Handle
Standards
NSF Certified
Height
2.50 in
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1331849
Zoro #
G502225557
UPC #
-
Country of Origin
United States

Dimensions

Height
2.50 in
Length
21 in
Width
7 in

Details

Item
Food Pan
For Use With
Prince Castle DHB-BK; Duke FWM3-22, FWM3-23, FWM3-24, FWM3-42, IRHS Series; Merco MHCFA-22, MHCFA-23, MHCFA-24, MHCFA-34
Features
Dual Handle
Standards
NSF Certified
Color
Black

Description

Food Pan Dual Handle;Color: Black;Nsf Certified: Yes;Type: Dual Handle;Weight: 1.103 Lb;Models Used In:;Prince Castle Dhb-Bk;Duke Fwm3-22, Fwm3-23, Fwm3-24, Fwm3-42, Irhs Series;Merco Mhcfa-22, Mhcfa-23, Mhcfa-24, Mhcfa-34

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.