Zoro Homepage

Pan Gripper-Red Nylon (Bacon Pan)

  • Mfr # 8011149

  • Zoro # G202328626


product price: $24.89
/ea

Key Features

Overall Length
8.50 in
Color
Red
Material
Nylon
Overall Height (In.)
1.75 in
Overall Width (In.)
5.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8011149
Zoro #
G202328626
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8.50 in
Overall Height (In.)
1.75 in
Overall Width (In.)
5.50 in

Details

Item
Pan Gripper
Color
Red
Material
Nylon
Handle Color
Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.