
Pan, Meat Chopper(S/S)
Mfr # 2051139
Zoro # G002233922
product price: $83.55
/ea
Free Shipping & Returns
Key Features
Length
12.25 in
Width
9.25 in
Height
4.25 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2051139
Zoro #
G002233922
UPC #
-
Country of Origin
China
Dimensions
Length
12.25 in
Width
9.25 in
Height
4.25 in
Details
Item
Pan
Material
Stainless Steel
Description
Material: Stainless Steel ;Length: 3 3/8" | 86 Mm ;Width: 9 3/8" | 238 Mm ;Depth: 12 1/4" | 311 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.