
Pan, Sheet , 1/4 Sz, 9.5X13", Alum
Mfr # 1371340
Zoro # G102233143
product price: $10.39
/eaKey Features
Overall Length
13 in
Color
Gray
Overall Width (In.)
9.50 in
Overall Height (In.)
1.50 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1371340
Zoro #
G102233143
UPC #
-
Country of Origin
China
Dimensions
Overall Length
13 in
Overall Width (In.)
9.50 in
Overall Height (In.)
1.50 in
Details
Item
Sheet Pan
Color
Gray
Material
Aluminum
Description
Color: Gray ;Material: Aluminum ;Length: 13" | 330 Mm ;Width: 9 1/2" | 241 Mm ;Depth: 1 1/8" | 29 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.