Zoro Homepage

Peeler, Y-Shape , Santoprene Hndl

  • Mfr # 1371349

  • Zoro # G902232995


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Overall Length
11 in
Handle Color
Black
Handle Material
Santoprene
Overall Height (In.)
1.50 in
Type
Y-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1371349
Zoro #
G902232995
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11 in
Overall Height (In.)
1.50 in
Overall Width (In.)
4 in

Details

Item
Peeler
Handle Color
Black
Handle Material
Santoprene
Type
Y-Shape
Material
Stainless Steel

Description

Material: Stainless Steel ;Length: 6 1/4" | 187 Mm ;Width: 2 3/4" | 70 Mm ;Note: Black Santoprene Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.