Zoro Homepage

Pickup Cap - Alum, Male

  • Mfr # 8011476

  • Zoro # G502336413


product price: $39.15
/ea

Key Features

Width
5 in
Type
Male
Height
3 in
Material
Aluminum
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8011476
Zoro #
G502336413
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 in
Length
6 in

Details

Item
Pickup Cap
Type
Male
Material
Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.