
Pilot Assy
Mfr # 511280
Zoro # G102295035
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Height (in)
1 in
Length (in)
4.25 in
Width (in)
3 in
Gas Type
NAT/LP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
511280
Zoro #
G102295035
UPC #
-
Country of Origin
Mexico
Dimensions
Height (in)
1 in
Length (in)
4.25 in
Width (in)
3 in
Details
Gas Type
NAT/LP
Description
Nat/Lp Pilot, Factory # Q314A4586, Tube Size 1/4",; Flame Pattern Standard,;Lp Orifice # 26-2044;Nat Orifice #26-2043
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.