Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Burner

  • Mfr # 511282

  • Zoro # G702295640


product price: $82.35
/ea
Free Shipping & Returns

Key Features

Width (in)
3 in
Gas Type
NAT/LP
Terminals
1/4 CCT
Length (in)
3 in
Height (in)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511282
Zoro #
G702295640
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
3 in
Length (in)
3 in
Height (in)
2 in

Details

Gas Type
NAT/LP
Terminals
1/4 CCT

Description

Nat/Lp Pilot, Multi-Mount, Factory # J998Mda-2,;Tube Size 1/4",;Flame Pattern 3 Way;1/4" Cct, ;Lp Orifice # 26-1676;Nat Orifice # 26-1675

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.