
Pins, Push , Asstd Colors, 100-Pk
Mfr # 1391087
Zoro # G902228240
product price: $2.69
/eaSold in multiples of 3 for $8.07
Key Features
Height
1.25 in
Length
3.50 in
Width
2.75 in
Type
Assorted Colors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1391087
Zoro #
G902228240
UPC #
-
Country of Origin
Unknown
Dimensions
Height
1.25 in
Length
3.50 in
Width
2.75 in
Details
Item
Push Pin
Type
Assorted Colors
Description
Type: Assorted Colors ;Sold In Quantities Of:: Box Of 100
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.