Zoro Homepage

Pipe Wrench

  • Mfr # 136547

  • Zoro # G202223396


product price: $17.85
/ea

Key Features

Height
1.50 in
Length
12 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136547
Zoro #
G202223396
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.50 in
Length
12 in
Width
3 in

Details

Item
Pipe Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.