Zoro Homepage

Pizza Pan 12" Amm

  • Mfr # 185572

  • Zoro # G702235318


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Height
0.50 in
Width
12 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
185572
Zoro #
G702235318
UPC #
-
Country of Origin
Unknown

Dimensions

Height
0.50 in
Width
12 in
Length
12 in

Details

Item
Pizza Pan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.