
Pizza Pan 8" Amm
Mfr # 185570
Zoro # G902235286
product price: $3.99
/eaSold in multiples of 2 for $7.98
Key Features
Height
1 in
Width
1 in
Length
16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
185570
Zoro #
G902235286
UPC #
-
Country of Origin
Unknown
Dimensions
Height
1 in
Width
1 in
Length
16 in
Details
Item
Pizza Pan
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.