
Pizza Peel 26" Long
Mfr # 185545
Zoro # G402235434
product price: $20.49
/eaKey Features
Width
1 in
Length
1 in
Height
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
185545
Zoro #
G402235434
UPC #
-
Country of Origin
Unknown
Dimensions
Width
1 in
Length
1 in
Height
1 in
Details
Item
Pizza Peel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.