Zoro Homepage

Plate, Base , Convex Mirror

  • Mfr # 2801224

  • Zoro # G302242556


product price: $33.49
/ea

Key Features

Width
4 in
Height
3 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2801224
Zoro #
G302242556
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Height
3 in
Length
3 in

Details

Item
Base Plate

Description

Caster Type: Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.