Zoro Homepage

Plate Mnt Caster 4 W 1-3/4 X 3

  • Mfr # 262364

  • Zoro # G802241028


product price: $11.85
/ea

Key Features

Wheel/Tread Material
Rubber
Wheel Dia.
4 in
Wheel Width
1 in
Caster Mounting Type
Plate Mount
Wheel Bearing Type
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
262364
Zoro #
G802241028
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
1 in
Mounting Plate Size
1-3/4 in X 3 in
Mounting Bolt Dia.
5/16 in
Overall Height
5 in
Hub Width
1-1/4 in
Width
4 in
Mounting Plate Length
1.75 in

Details

Item
Caster
Wheel/Tread Material
Rubber
Caster Mounting Type
Plate Mount
Wheel Bearing Type
Plain
Color
Gray
Wheel Type
Swivel
Caster Brake Included
No
Features
1 in X 2-1/4 in Hole Centers; 4-15/16 in Load Height
Load Capacity
115 lb

Description

Swivel Plate Caster;Solid Grey Rubber Wheel;[4" Dia] X [1" Wide] Plate Mount Caster, No Brake;(5/16 Axle),(5/16 Bore),(1-1/4 Hub Width);Tread Type-Flat, Plain Bearing, 115 Lbs;(Plate Size 1-3/4 X 3) And (1 X 2-1/4 Hole Centers);(Load Height-4-15/16")(Wheel # 28-1305

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.