Zoro Homepage

Plug

  • Mfr # 381270

  • Zoro # G802257456


product price: $37.75
/ea

Key Features

Features
Nema #5-20P
Length
4.50 in
Type
3-Wire
Width
2 in
Amps
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381270
Zoro #
G802257456
UPC #
-
Country of Origin
United States

Dimensions

Length
4.50 in
Width
2 in
Height
1.75 in

Details

Item
Plug
Features
Nema #5-20P
Type
3-Wire
Amps
20 A
Voltage
125 V

Description

Arrow Hart/Cooper 3 Wire ;20 Amp, 125V, Nema # 5-20P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.