Zoro Homepage

Plug 5-15P

  • Mfr # 381314

  • Zoro # G702261225


product price: $15.49
/ea

Key Features

Features
Nema #5-15P
Voltage
125 V
Height
2.50 in
Width
1.50 in
Amps
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381314
Zoro #
G702261225
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2.50 in
Width
1.50 in
Length
1.50 in

Details

Item
Plug
Features
Nema #5-15P
Voltage
125 V
Amps
15 A
Type
3-Wire
Material
Copper

Description

Eagle/Cooper 3 Wire Plug;15 Amp, 125V, Nema # 5-15P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.