Zoro Homepage

Plug, Electrical - 125V 15A

  • Mfr # 381539

  • Zoro # G102261856


product price: $22.19
/ea

Key Features

Voltage
125 V
Amps
15 A
Height
2.50 in
Width
1.50 in
Type
Electrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381539
Zoro #
G102261856
UPC #
-
Country of Origin
United States

Dimensions

Height
2.50 in
Width
1.50 in
Length
1.50 in

Details

Item
Plug
Voltage
125 V
Amps
15 A
Type
Electrical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.