Zoro Homepage

Plug, Straight , 4 Prong, 250V, 50A

  • Mfr # 2531413

  • Zoro # G802240663


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Height (in)
4 in
Width (in)
3 in
Length (in)
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2531413
Zoro #
G802240663
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
4 in
Width (in)
3 in
Length (in)
5.5 in

Description

Material: Plastic ;Length: 5-1/2" ;Voltage: 250 V Ac ;Amp: 50 ;Electrical Wattage: 4 ;Includes: Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.