Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug, Straight , 4 Prong, 250V, 60A

  • Mfr # 2531383

  • Zoro # G902231363


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Features
15 to 60P Nema
Amps
60 A
Height
3.50 in
Voltage
250 VAC
Type
4 Prong Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2531383
Zoro #
G902231363
UPC #
-
Country of Origin
United States

Dimensions

Height
3.50 in
Length
5 in
Width
3 in

Details

Item
Plug
Features
15 to 60P Nema
Amps
60 A
Voltage
250 VAC
Type
4 Prong Straight

Description

Voltage: 250 V Ac ;Amp: 60 ;Type: Nema 15-60P | Straight | 4 Prong

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.