Zoro Homepage

Pocket Thermometer

  • Mfr # 621145

  • Zoro # G702297200


product price: $25.69
/ea

Key Features

Length (in)
5 in
Probe Type
Reduced Tip
Stem Length (in)
5 in
With Probe
Yes
Width (in)
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621145
Zoro #
G702297200
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
5 in
Stem Length (in)
5 in
Width (in)
0.875 in
Height (in)
0.5 in
LCD Display Height (in)
0.51 in

Details

Probe Type
Reduced Tip
With Probe
Yes
FDA Approved
Yes
Temperature Range
-40 to 450°F
Display Type
Digital
Battery Type
LR44
Thermometer Type
Digital
Response Time
6-8 seconds
Battery Included
Yes

Description

Pro-Accurate® Quick-Read Thermometer;-40 To +450°F/-40 To +230°C. 62-1145;5"/12.7 Cm Stem With 2.5 Mm Reduced Tip.;Waterproof.;6-8 Second Response.;Recalibratable.;Nsf Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.