Zoro Homepage

Polish For S/S, 1 Gallon , Ca Sheila Shine

  • Mfr # 1431157

  • Zoro # G603525464


product price: $74.15
/ea

Key Features

Cleaner Container Size
1 gal
For Use On
Stainless Steel
Height
4 in
Width
7 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1431157
Zoro #
G603525464
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal
Height
4 in
Width
7 in
Length
11 in

Details

For Use On
Stainless Steel
Item
Polish
Material
Metal

Description

Low Voc Stainless Steel Polish 1 Gal;Capacity: 1 Gal, 3785 Ml;Depth: 4-1/8", 105 Mm;Height: 9-1/2", 241 Mm;Instructions Included: Yes;Material(S): Metal;Note: Cannot Ship By Air;Low Voc;Weight: 7.905 Lb;Width: 6-5/8", 168 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.