Zoro Homepage

Polish, Liquid , Flitz, 7.6 Oz

  • Mfr # 1431077

  • Zoro # G803525486


product price: $22.39
/ea

Key Features

Item - All Purpose Cleaners
Polish
Cleaner Container Type
Bottle
Cleaner Container Size
7.6 oz
Cleaner Form
Liquid
Size
1.75 in X 7 in X 2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1431077
Zoro #
G803525486
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
7.6 oz
Size
1.75 in X 7 in X 2.75 in

Details

Item - All Purpose Cleaners
Polish
Cleaner Container Type
Bottle
Cleaner Form
Liquid

Description

Capacity: 225 Ml Bottle | 7.6 Oz Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.