
Portable-2 Range Brnr
Mfr # 761152
Zoro # G002304936
product price: $85.55
/ea
Free Shipping & Returns
Key Features
For Use With
Commercial Range Gas Burners
Features
Heat-Resistant Handles
Height
5 in
Material
Cast Steel
Type
Portable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
761152
Zoro #
G002304936
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
5 in
Length
25 in
Width
11.50 in
Details
Item
Portable Griddle Top
For Use With
Commercial Range Gas Burners
Features
Heat-Resistant Handles
Material
Cast Steel
Type
Portable
Finish
Pure Vegetable Oil
Description
Deluxe Portable Griddle Tops;For 2 Burners.;For Use On Commercial Range Gas Burners, Open Fires, ;Outdoor Grills.;Stores In Oven.;3/16" Construction Cast Steel;1" Deep;With Heat-Resistant Handles;Coated With Pure Vegtable Oil;;Not Dishwasher Safe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.