
Pourer, Flip Top , Red, Plst, 1Oz
Mfr # 2801419
Zoro # G202245091
product price: $4.69
/eaSold in multiples of 2 for $9.38
Key Features
Pour Style
Measured
Material
Plastic
Pour Increment (oz)
1 oz
Color
Neon Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2801419
Zoro #
G202245091
UPC #
-
Country of Origin
United States
Details
Pour Style
Measured
Material
Plastic
Pour Increment (oz)
1 oz
Color
Neon Red
Description
Color: Neon Red ;Material: Plastic ;Type: 1 Oz Pre-Measured, With Flip-Top ;Sold In Quantities Of:: Each
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.