Zoro Homepage

Pressure Reducing Valve 1/2"

  • Mfr # 561155

  • Zoro # G302304919


product price: $775.99
/ea
Free Shipping & Returns

Key Features

For Use With
Hot Water With Bypass
Features
Stainless Steel Strainer
Inlet Type
FPT
Type
Union
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561155
Zoro #
G302304919
UPC #
-
Country of Origin
China

Dimensions

Height
4 in
Inlet Size
1/2 in
Outlet Size
1/2 in
Length
7 in
Width
5.50 in

Details

Item
Water Pressure Reducing Valve
For Use With
Hot Water With Bypass
Features
Stainless Steel Strainer
Inlet Type
FPT
Type
Union
Max. Pressure
100 lb
Outlet Type
FPT

Description

[ Water Pressure Reducing Valve ] [ Size 1/2" Npt ] ;1/2" Fpt Union X 1/2" Fpt, Bronze;[ 100# ] [ Width 5-3/8"] Max Pressure 100 Lbs,; Low Pressure 10-35 Lbs. Stainless Steel Strainer.;[ Brand Watts ] [ Mfg# 25Aub-Lp-Z3 ];For Hot Waater With Bypass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.