
Pressure Reducing Valve 3/4"
Mfr # 561156
Zoro # G602305357
product price: $509.99
/ea
Free Shipping & Returns
Key Features
For Use With
Hot Water With Bypass
Features
Stainless Steel Strainer
Height
3.25 in
Outlet Size
3/4 in
Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
561156
Zoro #
G602305357
UPC #
-
Country of Origin
China
Dimensions
Height
3.25 in
Outlet Size
3/4 in
Length
7-5/8 in
Inlet Size
3/4 in
Width
6.75 in
Details
Item
Water Pressure Reducing Valve
For Use With
Hot Water With Bypass
Features
Stainless Steel Strainer
Material
Bronze
Outlet Type
FPT
Inlet Type
FPT
Max. Pressure
100 lb
Type
Union
Description
[ Water Pressure Reducing Valve ] [ Size 3/4" Npt ] ;3/4" Fpt Union X 3/4" Fpt, Bronze;[ 100# ] [ Width 5-5/16"] Max Pressure 100 Lbs,;Low Pressure 10-35 Lbs. Stainless Steel Strainer.;[ Brand Watts ] [ Mfg# 25Aub-Lp-Z3 ];For Hot Water With Bypass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.