Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Regulator 1-1/2" Nat

  • Mfr # 521044

  • Zoro # G902307365


product price: $356.99
/ea
Free Shipping & Returns

Key Features

For Use With
Maxitrol # Rv81-1212-0017
Features
1 psi
Height
8 in
Inlet Type
FPT
Length
7.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
521044
Zoro #
G902307365
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Length
7.50 in
Inlet Size
1-1/2 in
Outlet Size
1-1/2 in
Width
7.50 in

Details

Item
Pressure Regulator
For Use With
Maxitrol # Rv81-1212-0017
Features
1 psi
Inlet Type
FPT
Application
Natural Gas; Outdoor
Outlet Type
FPT

Description

Nat Gas, 1-1/2" Fpt Gas In/Out, 1 Psi, 3"-6" Wc,;Vent Limiter #12A34 Only For Use Under 14"Wc, For Pressure;Over 14"Wc Must Be Vented To Outdoors.;Maxitrol # Rv81-1212-0017 ;4500 Cfh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.