Zoro Homepage

Pressure Regulator

  • Mfr # 561145

  • Zoro # G702304571


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Features
Reduced Pressure Range 3 to 50 psi, Set at 15 psi
Height
2.30 in
Material
Brass
Max. Working Pressure (PSI)
300 psi
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561145
Zoro #
G702304571
UPC #
-
Country of Origin
United States

Dimensions

Height
2.30 in
Length
5 in
Width
2.30 in
Size
3/8 in

Details

Item
Pressure Regulator
Features
Reduced Pressure Range 3 to 50 psi, Set at 15 psi
Material
Brass
Max. Working Pressure (PSI)
300 psi
Application
Water
Temp. Range (F)
140° F° (Max)
Series
26A
Type
FPT

Description

Watts Small Water , Brass, Series 26A;Max 300 Psi, Max Temp 140 F Degrees;3/8" Fpt, ;Reduced Pressure Range 3-50 Psi, Set At 15 Psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.