
Pressure Test Kit
Mfr # 721137
Zoro # G402314030
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Features
Tubing and Fitting 0 to 15 in; Special Sensitive Diaphragm Gauge Calibrated
Height
3 in
Width
6.50 in
Length
9.50 in
Application
Natural or LP Gas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
721137
Zoro #
G402314030
UPC #
-
Country of Origin
United States
Dimensions
Height
3 in
Width
6.50 in
Length
9.50 in
Details
Item
Pressure Test Kit
Features
Tubing and Fitting 0 to 15 in; Special Sensitive Diaphragm Gauge Calibrated
Application
Natural or LP Gas
Includes
Carrying Case
Description
Gas ;Complete With Carrying Case, Tubing And Fitting 0"-15" ;Accurately Set Manifold Pressure For Natural Or Lp Gas.;Easier To Use Than A Monometer And More Compact Too.;Attractively Priced.;Special Sensitive Diaphragm Gauge Calibrated In Inches Of;Water Column.;Special Tube Nipple For Easy Connection To Manifold.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.