Zoro Homepage

Prongs, Baffle Boss , Universal

  • Mfr # 1291252

  • Zoro # G002215942


product price: $16.95
/ea

Key Features

Length (in)
6 in
Width (in)
3.4375 in
Material
Steel
Height (in)
1 in
Depth (in)
2.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1291252
Zoro #
G002215942
UPC #
-
Country of Origin
China

Dimensions

Length (in)
6 in
Width (in)
3.4375 in
Height (in)
1 in
Depth (in)
2.375 in

Details

Material
Steel

Description

Material: Steel ;Width: 3 7/16" | 87 Mm ;Depth: 2 3/8" | 61 Mm ;Sold In Quantities Of:: Set Of 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.