Zoro Homepage

Ptfe Tape

  • Mfr # 851090

  • Zoro # G902338598


product price: $0.96
/ea
Sold in multiples of 9 for $8.64

Key Features

Features
Seals Threaded for Pipe and Tubing Fittings; Comes in Plastic Enclosure
Material
PTFE
Width
2 in
Height
1 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851090
Zoro #
G902338598
UPC #
-
Country of Origin
American Samoa

Dimensions

Width
2 in
Height
1 in
Length
2 in

Details

Item
Tape
Features
Seals Threaded for Pipe and Tubing Fittings; Comes in Plastic Enclosure
Material
PTFE
Color
White

Description

1/2" X 260", White;Seals Threaded Pipe And Tubing Fittings.;Comes In Plastic Enclosure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.