Zoro Homepage

Ptfe Tape (Yellow)

  • Mfr # 851131

  • Zoro # G802341797


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Material
PTFE
Length (in)
260 in
Color
Yellow
Width (in)
0.5 in
Height (in)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851131
Zoro #
G802341797
UPC #
-
Country of Origin
American Samoa

Dimensions

Length (in)
260 in
Width (in)
0.5 in
Height (in)
1 in

Details

Material
PTFE
Color
Yellow

Description

Yellow Ptfe Tape;Full Density Tape, 1/2" X 260", ;2 Times Thicker Than Common Tape, For Gas & Plumbing.;Seals Threaded Pipe And Tubing Fittings.Ptfe;Comes In Plastic Enclosure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.