Zoro Homepage

Puffer, Pilot

  • Mfr # 721185

  • Zoro # G702316475


product price: $71.35
/ea

Key Features

For Use With
Clean Pilot Assemblies by Forcing Air through the Gas Line
Length
11.50 in
Application
Gas Line
Height
2 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
721185
Zoro #
G702316475
UPC #
-
Country of Origin
United States

Dimensions

Length
11.50 in
Height
2 in
Width
6 in

Details

Item
Pilot Puffer
For Use With
Clean Pilot Assemblies by Forcing Air through the Gas Line
Application
Gas Line

Description

Pilot Puffer, Used To Cleaan Pilot Assemblies By ;Forcing Air Through The Gas Line.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.