This item is Discontinued.

Allpoints Pull, Door  11"Ctrs, 1/4-20, Alum 266292

This item is Discontinued.

Allpoints

Pull, Door 11"Ctrs, 1/4-20, Alum (Discontinued)

Mfr # 266292
Zoro # G702249483
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
266292
Zoro #
G702249483
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Length
12.50 in
Width
1.50 in

Details

Item
Door Pull
Features
Aluminum Polished; 11 in Screw Centers; 1/4"-20 Thread
Material
Aluminum
Type
Rear Mount

Description

Material: Aluminum Polished ;Weight: .56 Lb ;Length: 12-5/8" Overall ;Type: Rear Mount ;Thread: 1/4"-20;Screw Centers: 11"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.