Zoro Homepage

Pump Seal

  • Mfr # 321089

  • Zoro # G302252104


product price: $50.69
/ea

Key Features

For Use With
Hobart Dishwasher AM-8
Features
Metal Band 1.045 in OD with Black Seal 0.615 in ID; White Ceramic with Black Seal 1.257 in OD; White Ceramic 0.670 in ID
Width
1.50 in
Height
1.50 in
Length
2.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321089
Zoro #
G302252104
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1.50 in
Height
1.50 in
Length
2.50 in

Details

Item
Pump Seal
For Use With
Hobart Dishwasher AM-8
Features
Metal Band 1.045 in OD with Black Seal 0.615 in ID; White Ceramic with Black Seal 1.257 in OD; White Ceramic 0.670 in ID

Description

, 5/8" Od;Metal Band 1.045" Od W/Black Seal .615"Id,;White Ceramic W/ Black Seal 1.257" Od; W/White Ceramic .670" Id;Hobart Dishwasher Am-8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.