Zoro Homepage

Pusher Head Handle

  • Mfr # 2151422

  • Zoro # G311291651


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Width (in)
8 in
Height (in)
5 in
Handle Color
Black
Length (in)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2151422
Zoro #
G311291651
UPC #
-
Country of Origin
Unknown

Dimensions

Width (in)
8 in
Height (in)
5 in
Length (in)
8 in

Details

Handle Color
Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.