Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pvc All Weather Tape 60 Ft

  • Mfr # 851112

  • Zoro # G402337404


product price: $1.79
/ea
Sold in multiples of 5 for $8.95

Key Features

Temperature Range
Up to 176°F
Material
PVC
Length (ft)
60 ft
Thickness (in)
0.007 in
Width (in)
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851112
Zoro #
G402337404
UPC #
-
Country of Origin
United States

Dimensions

Length (ft)
60 ft
Thickness (in)
0.007 in
Width (in)
0.75 in
Height (in)
1 in

Details

Temperature Range
Up to 176°F
Material
PVC
Color
Black

Description

Black Pvc Electrical Tape;3/4" X 60". 7 Mil;Long Lasting.;Weatherproof.;Temperatures Up To 176°F.;Ul Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.