Zoro Homepage

Rack, Cup, 5-Sctn, Wire

  • Mfr # 1041120

  • Zoro # G602213133


product price: $77.75
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
24 in
Overall Width (In.)
9 in
Features
5-Section
Storage Container Style
Wire
Overall Height (In.)
5.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1041120
Zoro #
G602213133
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
24 in
Overall Width (In.)
9 in
Overall Height (In.)
5.50 in

Details

Features
5-Section
Item
Cup Rack
Storage Container Style
Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.