Zoro Homepage

Rack, Tray Slide (8 Tray)

  • Mfr # 1321097

  • Zoro # G302212580


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Width
19.50 in
Material
Steel
Height
14.25 in
Length
24 in
Includes
(6) Zip Ties
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1321097
Zoro #
G302212580
UPC #
-
Country of Origin
United States

Dimensions

Width
19.50 in
Height
14.25 in
Length
24 in

Details

Item
Tray Slide Rack
Material
Steel
Includes
(6) Zip Ties
Features
1/4 in Wire
Color
Green
Finish
Epoxy Coated

Description

Color: Green ;Material: Steel ;Width: 19 1/8" | 486 Mm ;Height: 14" | 356 Mm ;Coating: Epoxy ;Outer Diameter: 6 Mm | 1/4" Wire ;Includes: 6 Zip Ties ;Type: 8 Trays ;Depth: 22 1/4" | 565 Mm ;Note: Can Attach To Any 24" Wide Shelving ;Instructions Inclu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.