Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack, Wall Mt , 11.25"X3.50"X4"

  • Mfr # 2261126

  • Zoro # G302220738


product price: $28.59
/ea

Key Features

Material
Stainless steel
Length (in)
11.5 in
Depth (in)
4 in
Mount Type
Wall mount
Width (in)
11.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2261126
Zoro #
G302220738
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
11.5 in
Depth (in)
4 in
Width (in)
11.25 in
Height (in)
3.5 in

Details

Material
Stainless steel
Mount Type
Wall mount
Inner Material
PVC coated wire
Coating
Vinyl
Color
White
Placement
Wall mount

Description

Color: White ;Material: Stainless Steel ;Width: 11 1/4" | 285 Mm ;Height: 3 1/2" | 89 Mm ;Coating: Vinyl ;Includes: Mounting Hardware ;Depth: 4" | 102 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.