
Radial Compression Tool
Mfr # 1421664
Zoro # G502229272
product price: $562.99
/ea
Free Shipping & Returns
Key Features
Width (in)
7 in
Height (in)
1 in
Length (in)
9 in
Material
Stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1421664
Zoro #
G502229272
UPC #
-
Country of Origin
Denmark
Dimensions
Width (in)
7 in
Height (in)
1 in
Length (in)
9 in
Details
Material
Stainless steel
Description
Used To Remove And Install Gas Pistons ;In Deli Cabinets;;Material(S): Stainless Steel;Note: Used To Remove And Install Gas Pistons;Weight: 0.89 Lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.