Zoro Homepage

Ranco Temp Control -6/44F 42 Ca

  • Mfr # 8409301

  • Zoro # G302352064


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Width
1 in
Height
1 in
Length
1 in
Temp. Range (F)
-6° to 44° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8409301
Zoro #
G302352064
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1 in
Height
1 in
Length
1 in

Details

Item
Temperature Control
Temp. Range (F)
-6° to 44° F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.