Zoro Homepage

Receptacle, Single , 250V, 60A

  • Mfr # 2531382

  • Zoro # G502238243


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Length
4 in
Material
Ceramic
Outside Dia. (In.)
2-3/8 in
Width
3.25 in
Height
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2531382
Zoro #
G502238243
UPC #
-
Country of Origin
United States

Dimensions

Length
4 in
Outside Dia. (In.)
2-3/8 in
Width
3.25 in
Height
2.75 in

Details

Item
Receptacle
Material
Ceramic
Includes
(4) Phillips Head Screws
Phase
3
Amps
60 A
Color
Black
Type
3 Pole
Voltage
250 V

Description

Color: Black ;Material: Ceramic ;Length: 3 3/4" | 95 Mm ;Width: 2 3/4" | 70 Mm ;Voltage: 250 V Ac ;Amp: 60 ;Phase: 3 ;Outer Diameter: 2 3/8" | 60 Mm ;Includes: 4 Phillips Head Screws ;Type: 3 Pole, 4 Wire Grounding ;Depth: 2 1/2" | 64 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.