Zoro Homepage

Refrigeration Hard Start Kit

  • Mfr # 881304

  • Zoro # G102348939


product price: $37.25
/ea

Key Features

Height (in)
3 in
Length (in)
3.5 in
Voltage (V AC)
115V
Width (in)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881304
Zoro #
G102348939
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
3 in
Length (in)
3.5 in
Width (in)
7 in

Details

Voltage (V AC)
115V

Description

Ultimate Relay Capacitor Overload;Replaces Relay, Capacitor And Overload,;For Compressors 1/3 To 1/2 Hp, 115V;For High Efficiency And Helps Older ;Compressors To Start And Run Cooler.;Works On "Rsir" Rotary Screw Induction Run, ;"Csir" Capacitor Start Induction Run, ;"Psc" Permanent Split Capacitor,;"Csr" Capacitor Start & Run Compressors.;Instructions Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.