Zoro Homepage

Refrigeration Hard Start Kit

  • Mfr # 881306

  • Zoro # G102348540


product price: $30.99
/ea

Key Features

For Use With
For Compressors 1/4 to 1/3 HP, 115V; For High Efficiency and Helps Older Compressors
Features
Ultimate Relay Capacitor Overload; Replaces Systems with or without Run Capacitors; Replaces Relay, Capacitor and Overload
Width
6-7/8 in
Length
3.50 in
Height
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881306
Zoro #
G102348540
UPC #
-
Country of Origin
United States

Dimensions

Width
6-7/8 in
Length
3.50 in
Height
2.25 in

Details

Item
Refrigeration Hard Start Kit
For Use With
For Compressors 1/4 to 1/3 HP, 115V; For High Efficiency and Helps Older Compressors
Features
Ultimate Relay Capacitor Overload; Replaces Systems with or without Run Capacitors; Replaces Relay, Capacitor and Overload

Description

Ultimate Relay Capacitor Overload.;Replaces Systems With Or Without Run Capacitors.;Replaces Relay, Capacitor And Overload,;For Compressors 1/4 To 1/3 Hp, 115V;For High Efficiency And Helps Older ;Compressors To Start And Run Cooler.;Works On "Rsir" Rotary Screw Induction Run, ;"Csir" Capacitor Start Induction Run, ;"Psc" Permanent Split Capacitor,;"Csr" Capacitor Start & Run Compressors.;Instructions Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.