
Regulator Kit - Hi-Low Adj.
Mfr # 511187
Zoro # G602267921
product price: $156.99
/ea
Free Shipping & Returns
Key Features
For Use With
700 Non-Hydraulic Series and 710 Series Gas Valves
Type
Adjustable
Width
1 in
Length
1 in
Application
Natural Gas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
511187
Zoro #
G602267921
UPC #
-
Country of Origin
United States
Dimensions
Width
1 in
Length
1 in
Height
1 in
Details
Item
Pressure Regulator Kit
For Use With
700 Non-Hydraulic Series and 710 Series Gas Valves
Type
Adjustable
Application
Natural Gas
Description
Nat Gas;Adjustable Pressure Regulator Kit For 700 Non-Hydraulic;Series & 710 Series Gas Valves, Hi To Low Adjustable;1.7" Wc To 3.5" Wc;Mfg # 1751-005
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.